Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PS QD HUB

PS QD HUB

PS QD HUB QD WELD ON HUB ; NON RETURNABLE

12-1/4" Outside Diameter; Bushed; 12" Pilot Diameter; 2" Pilot Length; P Bushing Size; QD Bushing; Steel; 2-7/8" Length Through Bore; 10" Bolt Circle Diameter; No Keyway

Part #

228116

BDI #

269430

PRICE
$ 2,266.24 / each
$ 4,018.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
34.05
UNSPSC
26111534
EAN
0782475641598
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
P
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
1-8 NC Tapped Hole | 4 Tapped Hole | Used With Conveyor Pulley
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PS QD HUB
Manufacturer Internal Number
228116
Weight / LBS
75
Long Description
12-1/4" Outside Diameter; Bushed; 12" Pilot Diameter; 2" Pilot Length; P Bushing Size; QD Bushing; Steel; 2-7/8" Length Through Bore; 10" Bolt Circle Diameter; No Keyway
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Pilot Length
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Nominal Bolt Circle Diameter Round
10 Inch | 254 Millimeter
Pilot Diameter
12 Inch | 304.8 Millimeter