Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R12X1.187

R12X1.187

R12X1.187 TRANSMISSION HUB

1.187" Bore; 2-1/2" Outside Diameter; Finished Bore; 1-5/8" Pilot Diameter; 21/64" Pilot Length; Steel; 1" Length Through Bore; Keyway

Part #

R12X1.187

BDI #

592315

PRICE
$ 44.22 / each
$ 50.00 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.408
Hub Type
Solid Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
4 Hex Head Cap Screw | Setscrew
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Solid
Manufacturer URL
Manufacturer Item Number
R12X1.187
Weight / LBS
0.9
Long Description
1.187" Bore; 2-1/2" Outside Diameter; Finished Bore; 1-5/8" Pilot Diameter; 21/64" Pilot Length; Steel; 1" Length Through Bore; Keyway
Outside Diameter
2.5 Inch | 63.5 Millimeter
Pilot Length
0.328 Inch | 8.331 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Pilot Diameter
1.625 Inch | 41.275 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
1.187 Inch | 30.15 Millimeter