Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R17X.875

R17X.875

R17X.875 TRANSMISSION HUB

7/8" Bore; 3.187" Outside Diameter; Finished Bore; 2-1/4" Pilot Diameter; 0.562" Pilot Length; Steel; 1.312" Length Through Bore; Keyway

Part #

R17X.875

BDI #

592342

PRICE
$ 61.90 / each
$ 70.00 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.861
Hub Type
Solid Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
4 Hex Head Cap Screw | Setscrew
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Solid
Manufacturer URL
Manufacturer Item Number
R17X.875
Weight / LBS
1.9
Long Description
7/8" Bore; 3.187" Outside Diameter; Finished Bore; 2-1/4" Pilot Diameter; 0.562" Pilot Length; Steel; 1.312" Length Through Bore; Keyway
Pilot Length
0.562 Inch | 14.275 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Length Thru Bore
1.312 Inch | 33.325 Millimeter
Pilot Diameter
2.25 Inch | 57.15 Millimeter
Outside Diameter
3.187 Inch | 80.95 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter