Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R22X1.437

R22X1.437

R22X1.437 TRANSMISSION HUB

1.437" Bore; 4-1/8" Outside Diameter; Finished Bore; 2-7/8" Pilot Diameter; 5/8" Pilot Length; Steel; 1-5/8" Length Through Bore; Keyway

Part #

R22X1.437

BDI #

592371

PRICE
$ 97.28 / each
$ 110.00 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.267
Hub Type
Solid Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
4 Hex Head Cap Screw | Setscrew
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Solid
Manufacturer URL
Manufacturer Item Number
R22X1.437
Weight / LBS
5
Long Description
1.437" Bore; 4-1/8" Outside Diameter; Finished Bore; 2-7/8" Pilot Diameter; 5/8" Pilot Length; Steel; 1-5/8" Length Through Bore; Keyway
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
0.625 Inch | 15.875 Millimeter
Pilot Diameter
2.875 Inch | 73.025 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Bore
1.437 Inch | 36.5 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter