Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R27X1.937

R27X1.937

R27X1.937 TRANSMISSION HUB

1.937" Bore; 4-7/8" Outside Diameter; Finished Bore; 3.562" Pilot Diameter; 0.812" Pilot Length; Steel; 1-7/8" Length Through Bore; Keyway

Part #

R27X1.937

BDI #

592401

PRICE
$ 132.64 / each
$ 150.00 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.628
Hub Type
Solid Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
4 Hex Head Cap Screw | Setscrew
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Solid
Manufacturer URL
Manufacturer Item Number
R27X1.937
Weight / LBS
8
Long Description
1.937" Bore; 4-7/8" Outside Diameter; Finished Bore; 3.562" Pilot Diameter; 0.812" Pilot Length; Steel; 1-7/8" Length Through Bore; Keyway
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Pilot Length
0.812 Inch | 20.625 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
1.937 Inch | 49.2 Millimeter
Outside Diameter
4.875 Inch | 123.825 Millimeter
Pilot Diameter
3.562 Inch | 90.475 Millimeter