Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S-7

S-7

S-7 INSTANT SPLIT HUB

12-1/2" Outside Diameter; Minimum Plain Bore; 12-1/2" Pilot Diameter; Steel; 2-1/2" Length Through Bore; No Keyway

Part #

S-7

BDI #

610989

PRICE
$ 2,327.41 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
29.478
UNSPSC
26111534
EAN
0697950049236
Hub Type
Split Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 5-3/4 To 7 | Used With Instant Split-Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Split
Manufacturer Item Number
S-7
Manufacturer Internal Number
S-7
Weight / LBS
64.4
Long Description
12-1/2" Outside Diameter; Minimum Plain Bore; 12-1/2" Pilot Diameter; Steel; 2-1/2" Length Through Bore; No Keyway
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Pilot Diameter
12.5 Inch | 317.5 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter