Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S20-6

S16-4

S16-4 WELD ON HUB ; 3" OD BUSHED 2-7/8" PILOT DIA

3" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; 0.275" Pilot Length; 1610 Bushing Size; Taper Lock Bushing; Steel; 1" Length Through Bore; 2-1/4" Bolt Circle Diameter; No Keyway

Part #

S16-4

BDI #

611628

PRICE
$ 98.67 / each
$ 131.25 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.385
UNSPSC
26111534
EAN
0697950040240
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
1610
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3/8-16 Tapped Hole | 3 Tapped Half Circle Hole | Used With Plate Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
S16-4
Manufacturer Internal Number
S16-4
Weight / LBS
0.9
Long Description
3" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; 0.275" Pilot Length; 1610 Bushing Size; Taper Lock Bushing; Steel; 1" Length Through Bore; 2-1/4" Bolt Circle Diameter; No Keyway
Bushing Bore Range
1/2 To 1-5/8 Inch | 13 To 44 Millimeter
Nominal Bolt Circle Diameter Round
2.25 Inch | 57.15 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Pilot Length
0.275 Inch | 6.985 Millimeter
Pilot Diameter
2.875 Inch | 73.025 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter