Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S30-16

S30-16

S30-16 WELD ON HUB ; 5-1/4" OD BUSHED 5-1/8" PILOT DIA

5-1/4" Outside Diameter; Bushed; 5-1/8" Pilot Diameter; 1.09" Pilot Length; 3020 Bushing Size; Taper Lock Bushing; Steel; 2" Length Through Bore; 4-1/4" Bolt Circle Diameter; No Keyway

Part #

S30-16

BDI #

611840

PRICE
$ 273.65 / each
$ 364.00 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.927
UNSPSC
26111534
EAN
0697950040424
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
3020
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
5/8-11 Tapped Hole | 3 Tapped Half Circle Hole | Used With Plate Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
S30-16
Manufacturer Internal Number
S30-16
Weight / LBS
4.2
Long Description
5-1/4" Outside Diameter; Bushed; 5-1/8" Pilot Diameter; 1.09" Pilot Length; 3020 Bushing Size; Taper Lock Bushing; Steel; 2" Length Through Bore; 4-1/4" Bolt Circle Diameter; No Keyway
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Bushing Bore Range
13/16 To 3-1/4 Inch | 24 To 82 Millimeter
Nominal Bolt Circle Diameter Round
4.25 Inch | 107.95 Millimeter
Pilot Diameter
5.125 Inch | 130.175 Millimeter
Pilot Length
1.09 Inch | 27.686 Millimeter