Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SA-F

SA-F

SA-F QD HUB

7" Outside Diameter; Bushed; 7" Pilot Diameter; F Bushing Size; QD Bushing; Steel; 2-1/2" Length Through Bore; No Keyway

Part #

SA-F

BDI #

584109

PRICE
$ 572.92 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.81
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
F
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Straight Outside Diameter
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
SA-F
Weight / LBS
15
Long Description
7" Outside Diameter; Bushed; 7" Pilot Diameter; F Bushing Size; QD Bushing; Steel; 2-1/2" Length Through Bore; No Keyway
Outside Diameter
7 Inch | 177.8 Millimeter
Pilot Diameter
7 Inch | 177.8 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 42 To 90 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter