Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SA-JA

SA-JA

SA-JA QD HUB

2-3/8" Outside Diameter; Bushed; 2-3/8" Pilot Diameter; JA Bushing Size; QD Bushing; Steel; 0.562" Length Through Bore; No Keyway

Part #

SA-JA

BDI #

584103

PRICE
$ 61.38 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
JA
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Straight Outside Diameter
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
SA-JA
Weight / LBS
0.4
Long Description
2-3/8" Outside Diameter; Bushed; 2-3/8" Pilot Diameter; JA Bushing Size; QD Bushing; Steel; 0.562" Length Through Bore; No Keyway
Pilot Length
0 Inch | 0 Millimeter
Pilot Diameter
2.375 Inch | 60.325 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter
Length Thru Bore
0.562 Inch | 14.275 Millimeter
Bushing Bore Range
3/8 To 1-1/4 Inch | 15 To 28 Millimeter
Bore
0 Inch | 0 Millimeter