Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SA-M

SA-M

SA-M QD HUB

9-3/4" Outside Diameter; Bushed; 9-3/4" Pilot Diameter; M Bushing Size; QD Bushing; Steel; 5.187" Length Through Bore; No Keyway

Part #

SA-M

BDI #

584111

PRICE
$ 1,943.85 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
27.24
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
M
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Straight Outside Diameter
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
SA-M
Weight / LBS
60
Long Description
9-3/4" Outside Diameter; Bushed; 9-3/4" Pilot Diameter; M Bushing Size; QD Bushing; Steel; 5.187" Length Through Bore; No Keyway
Outside Diameter
9.75 Inch | 247.65 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
5.187 Inch | 131.75 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 120 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
9.75 Inch | 247.65 Millimeter