Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SA-N

SA-N

SA-N QD HUB

10-1/2" Outside Diameter; Bushed; 10-1/2" Pilot Diameter; N Bushing Size; QD Bushing; Steel; 6-1/4" Length Through Bore; No Keyway

Part #

SA-N

BDI #

584112

PRICE
$ 2,890.19 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
38.59
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
N
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Straight Outside Diameter
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
SA-N
Weight / LBS
85
Long Description
10-1/2" Outside Diameter; Bushed; 10-1/2" Pilot Diameter; N Bushing Size; QD Bushing; Steel; 6-1/4" Length Through Bore; No Keyway
Outside Diameter
10.5 Inch | 266.7 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Diameter
10.5 Inch | 266.7 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 90 To 120 Millimeter