Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SA-P

SA-P

SA-P QD HUB

12-3/4" Outside Diameter; Bushed; 12-3/4" Pilot Diameter; P Bushing Size; QD Bushing; Steel; 7-1/4" Length Through Bore; No Keyway

Part #

SA-P

BDI #

584113

PRICE
$ 4,373.65 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
68.1
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
P
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Straight Outside Diameter
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
SA-P
Weight / LBS
150
Long Description
12-3/4" Outside Diameter; Bushed; 12-3/4" Pilot Diameter; P Bushing Size; QD Bushing; Steel; 7-1/4" Length Through Bore; No Keyway
Bore
0 Inch | 0 Millimeter
Pilot Diameter
12.75 Inch | 323.85 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter