Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SA-S

SA-S

SA-S QD HUB

17-3/4" Outside Diameter; Bushed; 17-3/4" Pilot Diameter; S Bushing Size; QD Bushing; Steel; 12" Length Through Bore; No Keyway

Part #

SA-S

BDI #

584115

PRICE
$ 9,258.85 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
202.03
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
S
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Straight Outside Diameter
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
SA-S
Weight / LBS
445
Long Description
17-3/4" Outside Diameter; Bushed; 17-3/4" Pilot Diameter; S Bushing Size; QD Bushing; Steel; 12" Length Through Bore; No Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
5-1/2 To 10 Inch | 140 To 250 Millimeter
Length Thru Bore
12 Inch | 304.8 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Outside Diameter
17.75 Inch | 450.85 Millimeter
Pilot Diameter
17.75 Inch | 450.85 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter