Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SA-SDS

SA-SDS

SA-SDS QD HUB

3-1/2" Outside Diameter; Bushed; 3-1/2" Pilot Diameter; SDS Bushing Size; QD Bushing; Steel; 3/4" Length Through Bore; No Keyway

Part #

SA-SDS

BDI #

584105

PRICE
$ 122.77 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.55
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
SDS
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Straight Outside Diameter
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
SA-SDS
Weight / LBS
1.2
Long Description
3-1/2" Outside Diameter; Bushed; 3-1/2" Pilot Diameter; SDS Bushing Size; QD Bushing; Steel; 3/4" Length Through Bore; No Keyway
Outside Diameter
3.5 Inch | 88.9 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
3.5 Inch | 88.9 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter