Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SA-SK

SA-SK

SA-SK QD HUB

4-3/8" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; SK Bushing Size; QD Bushing; Steel; 1-1/4" Length Through Bore; No Keyway

Part #

SA-SK

BDI #

584106

PRICE
$ 163.69 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.315
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
SK
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Straight Outside Diameter
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
SA-SK
Weight / LBS
2.9
Long Description
4-3/8" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; SK Bushing Size; QD Bushing; Steel; 1-1/4" Length Through Bore; No Keyway
Bore
0 Inch | 0 Millimeter
Pilot Diameter
4.375 Inch | 111.125 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter