Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SA-W

SA-W

SA-W QD HUB

15-3/4" Outside Diameter; Bushed; 15-3/4" Pilot Diameter; W Bushing Size; QD Bushing; Steel; 9" Length Through Bore; No Keyway

Part #

SA-W

BDI #

584114

PRICE
$ 6,956.92 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
124.85
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
W
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Straight Outside Diameter
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
SA-W
Weight / LBS
275
Long Description
15-3/4" Outside Diameter; Bushed; 15-3/4" Pilot Diameter; W Bushing Size; QD Bushing; Steel; 9" Length Through Bore; No Keyway
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bushing Bore Range
4 To 8-1/2 Inch | 80 To 215 Millimeter
Pilot Diameter
15.75 Inch | 400.05 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
Length Thru Bore
9 Inch | 228.6 Millimeter