Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SF QD HUB

SF QD HUB

SF QD HUB QD WELD ON HUB

5" Outside Diameter; Bushed; 4-3/4" Pilot Diameter; 0.56" Pilot Length; SF Bushing Size; QD Bushing; Steel; 1" Length Through Bore; 3-7/8" Bolt Circle Diameter; No Keyway

Part #

228110

BDI #

269424

PRICE
$ 240.26 / each
$ 426.00 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.389
UNSPSC
26111534
EAN
0782475642588
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
SF
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3/8-16 NC Tapped Hole | 3 Tapped Hole | Used With Conveyor Pulley
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SF QD HUB
Manufacturer Internal Number
228110
Weight / LBS
3.9
Long Description
5" Outside Diameter; Bushed; 4-3/4" Pilot Diameter; 0.56" Pilot Length; SF Bushing Size; QD Bushing; Steel; 1" Length Through Bore; 3-7/8" Bolt Circle Diameter; No Keyway
Nominal Bolt Circle Diameter Round
3.875 Inch | 98.425 Millimeter
Pilot Length
0.56 Inch | 14.224 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 65 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Pilot Diameter
4.75 Inch | 120.65 Millimeter