Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SFS-A

SFS-A

SFS-A WELD ON HUB ; QD SHORT

5" Outside Diameter; Bushed; 4-3/4" Pilot Diameter; 9/16" Pilot Length; SFS Bushing Size; QD Bushing; Steel; 1" Length Through Bore; 3-7/8" Bolt Circle Diameter; No Keyway

Part #

SFS-A

BDI #

611247

PRICE
$ 164.54 / each
$ 217.67 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.362
UNSPSC
26111534
EAN
0697950257396
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
SFS
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3 Tapped Hole | Used With Conveyor Pulley
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
SFS-A
Manufacturer Internal Number
SFS-A
Weight / LBS
3
Long Description
5" Outside Diameter; Bushed; 4-3/4" Pilot Diameter; 9/16" Pilot Length; SFS Bushing Size; QD Bushing; Steel; 1" Length Through Bore; 3-7/8" Bolt Circle Diameter; No Keyway
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Pilot Diameter
4.75 Inch | 120.65 Millimeter
Pilot Length
0.563 Inch | 14.3 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Nominal Bolt Circle Diameter Round
3.875 Inch | 98.425 Millimeter