Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SH-SS

SH-SS

SH-SS QUICK-DETACH HUB ; SH STYLE STAINLESS STEEL

Hub, Compression; 3-1/8" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; SH Bushing Size; QD Bushing; Stainless Steel; 13/16" Length Through Bore; No Keyway

Part #

SH-SS

BDI #

22974182

PRICE
$ 117.18 / each

QTY

CATEGORY
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.753
UNSPSC
26111534
EAN
0841946118189
Hub Type
Compression Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
SH
Keyway Yes/No
No
Material
Stainless Steel
Inch - Metric
Inch
Other Features
3/4IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.5IN Flange Thickness
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Compression
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
1.661
Long Description
Hub, Compression; 3-1/8" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; SH Bushing Size; QD Bushing; Stainless Steel; 13/16" Length Through Bore; No Keyway
Pilot Diameter
2.875 Inch | 73.025 Millimeter
Length Thru Bore
0.813 Inch | 20.65 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Bushing Bore Range
5/8 To 1-11/16 Inch | 25 To 35 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter