Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SK-A QD HUB

SK-A QD HUB

SK-A QD HUB QD WELD ON HUB ; 4-3/8" OD BUSHED 4-3/8" PILOT DIA

4-3/8" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; SK Bushing Size; QD Bushing; Steel; 1-1/4" Length Through Bore; 3.31" Bolt Circle Diameter; No Keyway

Part #

228469

BDI #

269438

PRICE
$ 226.74 / each
$ 402.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.388
UNSPSC
26111534
EAN
0782475899609
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
SK
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
5/16-18 NC Tapped Hole | 3 Tapped Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SK-A QD HUB
Manufacturer Internal Number
228469
Weight / LBS
3
Long Description
4-3/8" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; SK Bushing Size; QD Bushing; Steel; 1-1/4" Length Through Bore; 3.31" Bolt Circle Diameter; No Keyway
Nominal Bolt Circle Diameter Round
3.31 Inch | 84.074 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Pilot Diameter
4.375 Inch | 111.125 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter