Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SK-A

SK-A

SK-A WELD ON HUB ; 4-3/8" OD BUSHED 4-3/8" PILOT DIA

4-3/8" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; SK Bushing Size; QD Bushing; Steel; 1-1/4" Length Through Bore; 3-5/16" Bolt Circle Diameter; No Keyway

Part #

SK-A

BDI #

611319

PRICE
$ 156.98 / each
$ 246.12 / each

QTY

INVENTORY:
8
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
UNSPSC
26111534
EAN
0697950040646
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
SK
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
5/16-18 Tapped Hole | 3 Tapped Hole | Used With Plate Steel Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
SK-A
Manufacturer Internal Number
SK-A
Weight / LBS
3
Long Description
4-3/8" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; SK Bushing Size; QD Bushing; Steel; 1-1/4" Length Through Bore; 3-5/16" Bolt Circle Diameter; No Keyway
Pilot Diameter
4.375 Inch | 111.125 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
3.313 Inch | 84.15 Millimeter