Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-148 X 8 15/16

SNP-148 X 8 15/16

SNP-148 X 8 15/16 LOCKNUT ASSY

Bearing Adapter Sleeve; 8-15/16" Bore; 8.099" Length Thru Bore; Complete Adapter with Sleeve; S-148 Sleeve Part Number; N-048 Locknut; P-48 Lockwasher/Lockplate

Part #

SNP-148 X 8 15/16

BDI #

1373364

PRICE
$ 4,970.11 / each
$ 5,999.63 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
17.373
UNSPSC
31163218
EAN
0087796300163
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-148
Locknut Part Number
N-048
Lockwasher/Lockplate Part Number
P-48
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 8-15/16" Bore; 8.099" Length Thru Bore; Complete Adapter with Sleeve; S-148 Sleeve Part Number; N-048 Locknut; P-48 Lockwasher/Lockplate
Bore
8.938 Inch | 227.025 Millimeter
Length Thru Bore
8.099 Inch | 205.715 Millimeter