Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3048 X 8 15/16

SNP-3048 X 8 15/16

SNP-3048 X 8 15/16 BRG ADAPTER SLEEVE

8-15/16" Bore; 5.432" Length Thru Bore; Complete Adapter with Sleeve; S-3048 Sleeve; N-048 Locknut; P-48 Lockwasher/Lockplate

Part #

SNP-3048 X 8 15/16

BDI #

1373370

PRICE
$ 2,622.64 / each
$ 3,165.91 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
11.163
EAN
0087796146785
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3048
Locknut Part Number
N-048
Lockwasher/Lockplate Part Number
P-48
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
8-15/16" Bore; 5.432" Length Thru Bore; Complete Adapter with Sleeve; S-3048 Sleeve; N-048 Locknut; P-48 Lockwasher/Lockplate
Bore
8.938 Inch | 227.025 Millimeter
Length Thru Bore
5.432 Inch | 137.973 Millimeter