Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3048 X 8 7/16

SNP-3048 X 8 7/16

SNP-3048 X 8 7/16 BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 8-7/16" Bore; 5-27/64" Length Thru Bore; Complete Adapter with Sleeve; S-3048 Sleeve Part Number; N-048 Locknut; P-48 Lockwasher/Lockplate

Part #

SNP-3048 X 8 7/16

BDI #

1373371

PRICE
$ 2,622.64 / each
$ 3,165.91 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
14.606
UNSPSC
31163218
EAN
0087796033702
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3048
Locknut Part Number
N-048
Lockwasher/Lockplate Part Number
P-48
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 8-7/16" Bore; 5-27/64" Length Thru Bore; Complete Adapter with Sleeve; S-3048 Sleeve Part Number; N-048 Locknut; P-48 Lockwasher/Lockplate
Length Thru Bore
5.422 Inch | 137.719 Millimeter
Bore
8.438 Inch | 214.325 Millimeter