Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP 3048X8.7/16

SNP 3048X8.7/16

SNP 3048X8.7/16 BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 8-7/16" Bore; 5-27/64" Length Thru Bore; Complete Adapter with Sleeve; S-3048 Sleeve Part Number; N-048 Locknut; PL-48 Lockwasher/Lockplate

Part #

SNP 3048X8.7/16

BDI #

1266612

PRICE
$ 2,535.22 / each
$ 3,060.38 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
16.6
UNSPSC
31163218
EAN
7316576671999
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3048
Locknut Part Number
N-048
Lockwasher/Lockplate Part Number
PL-48
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
36.6
Long Description
Bearing Adapter Sleeve; 8-7/16" Bore; 5-27/64" Length Thru Bore; Complete Adapter with Sleeve; S-3048 Sleeve Part Number; N-048 Locknut; PL-48 Lockwasher/Lockplate
Bore
8.438 Inch | 214.325 Millimeter
Length Thru Bore
5.422 Inch | 137.719 Millimeter