Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP 3048X9

SNP 3048X9

SNP 3048X9 BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 9" Bore; 5-27/64" Length Thru Bore; Complete Adapter with Sleeve; S-3048 Sleeve Part Number; N-048 Locknut; PL-48 Lockwasher/Lockplate

Part #

SNP 3048X9

BDI #

1306914

PRICE
$ 2,535.22 / each
$ 3,060.38 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
10.75
UNSPSC
31163218
EAN
7316576672002
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3048
Locknut Part Number
N-048
Lockwasher/Lockplate Part Number
PL-48
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
24.91
Long Description
Bearing Adapter Sleeve; 9" Bore; 5-27/64" Length Thru Bore; Complete Adapter with Sleeve; S-3048 Sleeve Part Number; N-048 Locknut; PL-48 Lockwasher/Lockplate
Bore
9 Inch | 228.6 Millimeter
Length Thru Bore
5.422 Inch | 137.719 Millimeter