Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP 3060X10.15/16

SNP 3052X9.7/16

SNP 3052X9.7/16 BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 9-7/16" Bore; 6.009" Length Thru Bore; Complete Adapter with Sleeve; S-3052 Sleeve Part Number; N-052 Locknut; PL-52 Lockwasher/Lockplate

Part #

SNP 3052X9.7/16

BDI #

1267037

PRICE
$ 5,002.44 / each
$ 6,038.64 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
17.62
UNSPSC
31163218
EAN
7316577001092
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3052
Locknut Part Number
N-052
Lockwasher/Lockplate Part Number
PL-52
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
37.92
Long Description
Bearing Adapter Sleeve; 9-7/16" Bore; 6.009" Length Thru Bore; Complete Adapter with Sleeve; S-3052 Sleeve Part Number; N-052 Locknut; PL-52 Lockwasher/Lockplate
Bore
9.438 Inch | 239.725 Millimeter
Length Thru Bore
6.009 Inch | 152.629 Millimeter