Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3056 X 10

SNP-3056 X 10

SNP-3056 X 10 BRG ADAPTER SLEEVE

10" Bore; 6.191" Length Thru Bore; Complete Adapter with Sleeve; S-3056 Sleeve; N-056 Locknut; P-56 Lockwasher/Lockplate

Part #

SNP-3056 X 10

BDI #

1373377

PRICE
$ 4,314.11 / each
$ 5,207.75 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
20.593
EAN
0087796146822
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3056
Locknut Part Number
N-056
Lockwasher/Lockplate Part Number
P-56
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
10" Bore; 6.191" Length Thru Bore; Complete Adapter with Sleeve; S-3056 Sleeve; N-056 Locknut; P-56 Lockwasher/Lockplate
Length Thru Bore
6.191 Inch | 157.251 Millimeter
Bore
10 Inch | 254 Millimeter