Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3056 X 9 15/16

SNP-3056 X 9 15/16

SNP-3056 X 9 15/16 BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 9-15/16" Bore; 6.181" Length Thru Bore; Complete Adapter with Sleeve; S-3056 Sleeve Part Number; N-056 Locknut; P-56 Lockwasher/Lockplate

Part #

SNP-3056 X 9 15/16

BDI #

1373380

PRICE
$ 4,314.11 / each
$ 5,207.75 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
22.181
UNSPSC
31163218
EAN
0087796146815
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3056
Locknut Part Number
N-056
Lockwasher/Lockplate Part Number
P-56
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 9-15/16" Bore; 6.181" Length Thru Bore; Complete Adapter with Sleeve; S-3056 Sleeve Part Number; N-056 Locknut; P-56 Lockwasher/Lockplate
Bore
9.938 Inch | 252.425 Millimeter
Length Thru Bore
6.181 Inch | 156.997 Millimeter