Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP 3056X9.15/16

SNP 3056X9.15/16

SNP 3056X9.15/16 BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 9-15/16" Bore; 6.181" Length Thru Bore; Complete Adapter with Sleeve; S-3056 Sleeve Part Number; N-056 Locknut; PL-56 Lockwasher/Lockplate

Part #

SNP 3056X9.15/16

BDI #

1266617

PRICE
$ 4,170.32 / each
$ 5,034.18 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
23.19
UNSPSC
31163218
EAN
7316576672057
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3056
Locknut Part Number
N-056
Lockwasher/Lockplate Part Number
PL-56
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
50.93
Long Description
Bearing Adapter Sleeve; 9-15/16" Bore; 6.181" Length Thru Bore; Complete Adapter with Sleeve; S-3056 Sleeve Part Number; N-056 Locknut; PL-56 Lockwasher/Lockplate
Bore
9.938 Inch | 252.425 Millimeter
Length Thru Bore
6.181 Inch | 156.997 Millimeter