Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3060X 10 15/16

SNP-3060X 10 15/16

SNP-3060X 10 15/16 BRG ADAPTER SLEEVE ; 10-15/16" BORE

Bearing Adapter Sleeve; 10-15/16" Bore; 6.717" Length Thru Bore; Complete Adapter with Sleeve; S-3060 Sleeve Part Number; N-060 Locknut; P-60 Lockwasher/Lockplate

Part #

SNP-3060X 10 15/16

BDI #

1373382

PRICE
$ 5,597.44 / each
$ 6,756.90 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
26.717
UNSPSC
31163218
EAN
0087796033733
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3060
Locknut Part Number
N-060
Lockwasher/Lockplate Part Number
P-60
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 10-15/16" Bore; 6.717" Length Thru Bore; Complete Adapter with Sleeve; S-3060 Sleeve Part Number; N-060 Locknut; P-60 Lockwasher/Lockplate
Length Thru Bore
6.717 Inch | 170.612 Millimeter
Bore
10.938 Inch | 277.825 Millimeter