Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP 3064X12

SNP 3064X12

SNP 3064X12 BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 12" Bore; 6.936" Length Thru Bore; Complete Adapter with Sleeve; S-3064 Sleeve Part Number; N-064 Locknut; PL-64 Lockwasher/Lockplate

Part #

SNP 3064X12

BDI #

1306917

PRICE
$ 7,920.10 / each
$ 9,560.71 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
29.76
UNSPSC
31163218
EAN
7316577001115
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3064
Locknut Part Number
N-064
Lockwasher/Lockplate Part Number
PL-64
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
52.47
Long Description
Bearing Adapter Sleeve; 12" Bore; 6.936" Length Thru Bore; Complete Adapter with Sleeve; S-3064 Sleeve Part Number; N-064 Locknut; PL-64 Lockwasher/Lockplate
Bore
12 Inch | 304.8 Millimeter
Length Thru Bore
6.936 Inch | 176.174 Millimeter