Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3264X 11 1/2

SNP-3068 X 12 7/16

SNP-3068 X 12 7/16 BRG ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 12-7/16" Bore; 7.533" Length Thru Bore; Complete Adapter with Sleeve; S-3068 Sleeve Part Number; N-068 Locknut; P-68 Lockwasher/Lockplate

Part #

SNP-3068 X 12 7/16

BDI #

1373388

PRICE
$ 7,782.70 / each
$ 9,394.83 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
35.289
UNSPSC
31163218
EAN
0087796033757
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3068
Locknut Part Number
N-068
Lockwasher/Lockplate Part Number
P-68
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 12-7/16" Bore; 7.533" Length Thru Bore; Complete Adapter with Sleeve; S-3068 Sleeve Part Number; N-068 Locknut; P-68 Lockwasher/Lockplate
Bore
12.438 Inch | 315.925 Millimeter
Length Thru Bore
7.533 Inch | 191.338 Millimeter