Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3072 X 13

SNP-3072 X 13

SNP-3072 X 13 BRG ADAPTER SLEEVE ; POR NON RETURNABLE

Bearing Adapter Sleeve; 13" Bore; 7.569" Length Thru Bore; Complete Adapter with Sleeve; S-3072 Sleeve Part Number; N-072 Locknut; P-72 Lockwasher/Lockplate

Part #

SNP-3072 X 13

BDI #

1373389

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
39.135
UNSPSC
31163218
EAN
0087796153806
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3072
Locknut Part Number
N-072
Lockwasher/Lockplate Part Number
P-72
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 13" Bore; 7.569" Length Thru Bore; Complete Adapter with Sleeve; S-3072 Sleeve Part Number; N-072 Locknut; P-72 Lockwasher/Lockplate
Bore
13 Inch | 330.2 Millimeter
Length Thru Bore
7.569 Inch | 192.253 Millimeter