Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3180 X 15

SNP-3072X 12 15/16

SNP-3072X 12 15/16 LOCKNUT ASSY ; NON RETURNABLE

Bearing Adapter Sleeve; 12-15/16" Bore; 7.569" Length Thru Bore; Complete Adapter with Sleeve; S-3072 Sleeve Part Number; N-072 Locknut; P-72 Lockwasher/Lockplate

Part #

SNP-3072X 12 15/16

BDI #

1373392

PRICE
$ 7,583.85 / each
$ 9,154.81 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
33.158
UNSPSC
31163218
EAN
0087796306912
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3072
Locknut Part Number
N-072
Lockwasher/Lockplate Part Number
P-72
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 12-15/16" Bore; 7.569" Length Thru Bore; Complete Adapter with Sleeve; S-3072 Sleeve Part Number; N-072 Locknut; P-72 Lockwasher/Lockplate
Length Thru Bore
7.569 Inch | 192.253 Millimeter
Bore
12.938 Inch | 328.625 Millimeter