Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP 3064 X 300 MM

SNP-3148 X 8 15/16

SNP-3148 X 8 15/16 BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 8-15/16" Bore; 6-41/64" Length Thru Bore; Complete Adapter with Sleeve; S-48 Sleeve Part Number; N-048 Locknut; P-48 Lockwasher/Lockplate

Part #

SNP-3148 X 8 15/16

BDI #

1373401

PRICE
$ 3,371.98 / each
$ 4,070.44 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
16.329
UNSPSC
31163218
EAN
0087796162211
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-48
Locknut Part Number
N-048
Lockwasher/Lockplate Part Number
P-48
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 8-15/16" Bore; 6-41/64" Length Thru Bore; Complete Adapter with Sleeve; S-48 Sleeve Part Number; N-048 Locknut; P-48 Lockwasher/Lockplate
Length Thru Bore
6.641 Inch | 168.681 Millimeter
Bore
8.938 Inch | 227.025 Millimeter