Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3264X 11 1/2

SNP-3152 X 9 7/16

SNP-3152 X 9 7/16 BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 9-7/16" Bore; 7.583" Length Thru Bore; Complete Adapter with Sleeve; S-3152 Sleeve Part Number; N-052 Locknut; P-152 Lockwasher/Lockplate

Part #

SNP-3152 X 9 7/16

BDI #

1373404

PRICE
$ 6,284.07 / each
$ 7,585.77 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
17.69
UNSPSC
31163218
EAN
0087796161900
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3152
Locknut Part Number
N-052
Lockwasher/Lockplate Part Number
P-152
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 9-7/16" Bore; 7.583" Length Thru Bore; Complete Adapter with Sleeve; S-3152 Sleeve Part Number; N-052 Locknut; P-152 Lockwasher/Lockplate
Bore
9.438 Inch | 239.725 Millimeter
Length Thru Bore
7.583 Inch | 192.608 Millimeter