Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3156 X 10 1/2

SNP-3156 X 10 1/2

SNP-3156 X 10 1/2 BRG ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 10-1/2" Bore; 7.756" Length Thru Bore; Complete Adapter with Sleeve; S-3156 Sleeve Part Number; N-056 Locknut; P-56 Lockwasher/Lockplate

Part #

SNP-3156 X 10 1/2

BDI #

1373406

PRICE
$ 6,869.36 / each
$ 8,292.31 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
27.216
UNSPSC
31163218
EAN
0087796210356
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3156
Locknut Part Number
N-056
Lockwasher/Lockplate Part Number
P-56
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 10-1/2" Bore; 7.756" Length Thru Bore; Complete Adapter with Sleeve; S-3156 Sleeve Part Number; N-056 Locknut; P-56 Lockwasher/Lockplate
Bore
10.5 Inch | 266.7 Millimeter
Length Thru Bore
7.756 Inch | 197.002 Millimeter