Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3160X 10 15/16

SNP-3160X 10 15/16

SNP-3160X 10 15/16 BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 10-15/16" Bore; 8.37" Length Thru Bore; Complete Adapter with Sleeve; S-3160 Sleeve Part Number; N-060 Locknut; P-60 Lockwasher/Lockplate

Part #

SNP-3160X 10 15/16

BDI #

1373410

PRICE
$ 7,131.34 / each
$ 8,608.55 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
29.483
UNSPSC
31163218
EAN
0087796161801
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3160
Locknut Part Number
N-060
Lockwasher/Lockplate Part Number
P-60
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 10-15/16" Bore; 8.37" Length Thru Bore; Complete Adapter with Sleeve; S-3160 Sleeve Part Number; N-060 Locknut; P-60 Lockwasher/Lockplate
Bore
10.938 Inch | 277.825 Millimeter
Length Thru Bore
8.37 Inch | 212.598 Millimeter