Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3164X 11 15/16

SNP-3164X 11 15/16

SNP-3164X 11 15/16 BRG ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 11-15/16" Bore; 9.101" Length Thru Bore; Complete Adapter with Sleeve; S-3164 Sleeve Part Number; N-064 Locknut; P-64 Lockwasher/Lockplate

Part #

SNP-3164X 11 15/16

BDI #

1373412

PRICE
$ 7,129.93 / each
$ 8,606.84 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
31.751
UNSPSC
31163218
EAN
0087796307216
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3164
Locknut Part Number
N-064
Lockwasher/Lockplate Part Number
P-64
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 11-15/16" Bore; 9.101" Length Thru Bore; Complete Adapter with Sleeve; S-3164 Sleeve Part Number; N-064 Locknut; P-64 Lockwasher/Lockplate
Bore
11.938 Inch | 303.225 Millimeter
Length Thru Bore
9.101 Inch | 231.165 Millimeter