Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3172 X 13 7/16

SNP-3172 X 13 7/16

SNP-3172 X 13 7/16 BRG ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 13-7/16" Bore; 9.852" Length Thru Bore; Complete Adapter with Sleeve; S-3172 Sleeve Part Number; N-072 Locknut; P-72 Lockwasher/Lockplate

Part #

SNP-3172 X 13 7/16

BDI #

1373416

PRICE
$ 11,058.18 / each
$ 13,348.79 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
54.431
UNSPSC
31163218
EAN
0087796307261
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3172
Locknut Part Number
N-072
Lockwasher/Lockplate Part Number
P-72
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 13-7/16" Bore; 9.852" Length Thru Bore; Complete Adapter with Sleeve; S-3172 Sleeve Part Number; N-072 Locknut; P-72 Lockwasher/Lockplate
Length Thru Bore
9.852 Inch | 250.241 Millimeter
Bore
13.438 Inch | 341.325 Millimeter