Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3068 X 12 7/16

SNP-3180 X 15

SNP-3180 X 15 BRG ADAPTER SLEEVE ; POR NON RETURNABLE

Bearing Adapter Sleeve; 15" Bore; 10.449" Length Thru Bore; Complete Adapter with Sleeve; S-3180 Sleeve Part Number; N-080 Locknut; P-80 Lockwasher/Lockplate

Part #

SNP-3180 X 15

BDI #

1373419

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
63.503
UNSPSC
31163218
EAN
0087796162013
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3180
Locknut Part Number
N-080
Lockwasher/Lockplate Part Number
P-80
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 15" Bore; 10.449" Length Thru Bore; Complete Adapter with Sleeve; S-3180 Sleeve Part Number; N-080 Locknut; P-80 Lockwasher/Lockplate
Bore
15 Inch | 381 Millimeter
Length Thru Bore
10.449 Inch | 265.405 Millimeter