Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3156 X 10 7/16

SNP-3180HG X 15.000

SNP-3180HG X 15.000 ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 15" Bore; 10.449" Length Thru Bore; Complete Adapter with Sleeve; S-3180 Sleeve Part Number; N-080 Locknut; P-80 Lockwasher/Lockplate

Part #

SNP-3180HG X 15.000

BDI #

21955297

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31163218
EAN
0013992157980
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3180
Locknut Part Number
N-080
Lockwasher/Lockplate Part Number
P-80
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 15" Bore; 10.449" Length Thru Bore; Complete Adapter with Sleeve; S-3180 Sleeve Part Number; N-080 Locknut; P-80 Lockwasher/Lockplate
Length Thru Bore
10.449 Inch | 265.405 Millimeter
Bore
15 Inch | 381 Millimeter