Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3068 X 12 7/16

SNP-3256 X 10 7/16

SNP-3256 X 10 7/16 BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 10-7/16" Bore; 8.937" Length Thru Bore; Complete Adapter with Sleeve; S-3256 Sleeve Part Number; N-056 Locknut; P-56 Lockwasher/Lockplate

Part #

SNP-3256 X 10 7/16

BDI #

1373427

PRICE
$ 8,229.97 / each
$ 9,934.76 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
20.865
UNSPSC
31163218
EAN
0087796211346
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3256
Locknut Part Number
N-056
Lockwasher/Lockplate Part Number
P-56
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 10-7/16" Bore; 8.937" Length Thru Bore; Complete Adapter with Sleeve; S-3256 Sleeve Part Number; N-056 Locknut; P-56 Lockwasher/Lockplate
Bore
10.438 Inch | 265.125 Millimeter
Length Thru Bore
8.937 Inch | 227 Millimeter