Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3256 X 10

SNP-3256 X 10

SNP-3256 X 10 BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 10" Bore; 8.937" Length Thru Bore; Complete Adapter with Sleeve; S-3256 Sleeve Part Number; N-056 Locknut; P-56 Lockwasher/Lockplate

Part #

SNP-3256 X 10

BDI #

1373425

PRICE
$ 8,515.07 / each
$ 10,278.90 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
27.805
UNSPSC
31163218
EAN
0087796161870
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3256
Locknut Part Number
N-056
Lockwasher/Lockplate Part Number
P-56
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 10" Bore; 8.937" Length Thru Bore; Complete Adapter with Sleeve; S-3256 Sleeve Part Number; N-056 Locknut; P-56 Lockwasher/Lockplate
Bore
10 Inch | 254 Millimeter
Length Thru Bore
8.937 Inch | 227 Millimeter