Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3072 X 13

SNP-3264 X 12

SNP-3264 X 12 BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 12" Bore; 10.361" Length Thru Bore; Complete Adapter with Sleeve; S-3264 Sleeve Part Number; N-064 Locknut; P-64 Lockwasher/Lockplate

Part #

SNP-3264 X 12

BDI #

24627057

PRICE
$ 11,000.03 / each
$ 13,278.59 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
34.019
UNSPSC
31163218
EAN
0013992413024
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3264
Locknut Part Number
N-064
Lockwasher/Lockplate Part Number
P-64
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 12" Bore; 10.361" Length Thru Bore; Complete Adapter with Sleeve; S-3264 Sleeve Part Number; N-064 Locknut; P-64 Lockwasher/Lockplate
Length Thru Bore
10.361 Inch | 263.169 Millimeter
Bore
12 Inch | 304.8 Millimeter