Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3272 X 13 7/16

SNP-3272 X 13 7/16

SNP-3272 X 13 7/16 LOCKNUT ASSY

Bearing Adapter Sleeve; 13-7/16" Bore; 11.427" Length Thru Bore; Complete Adapter with Sleeve; S-3272 Sleeve Part Number; N-072 Locknut; P-72 Lockwasher/Lockplate

Part #

SNP-3272 X 13 7/16

BDI #

1373433

PRICE
$ 14,518.38 / each
$ 17,525.75 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
61.235
UNSPSC
31163218
EAN
0087796307919
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3272
Locknut Part Number
N-072
Lockwasher/Lockplate Part Number
P-72
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 13-7/16" Bore; 11.427" Length Thru Bore; Complete Adapter with Sleeve; S-3272 Sleeve Part Number; N-072 Locknut; P-72 Lockwasher/Lockplate
Length Thru Bore
11.427 Inch | 290.246 Millimeter
Bore
13.438 Inch | 341.325 Millimeter