Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP-3276X 13 15/16

SNP-3276X 13 15/16

SNP-3276X 13 15/16 LOCKNUT ASSY ; POR NON RETURNABLE

Bearing Adapter Sleeve; 13-15/16" Bore; 11.867" Length Thru Bore; Complete Adapter with Sleeve; S-3276 Sleeve Part Number; N-076 Locknut; P-76 Lockwasher/Lockplate

Part #

SNP-3276X 13 15/16

BDI #

1373435

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
65.771
UNSPSC
31163218
EAN
0087796307964
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3276
Locknut Part Number
N-076
Lockwasher/Lockplate Part Number
P-76
Inch - Metric
Inch
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 13-15/16" Bore; 11.867" Length Thru Bore; Complete Adapter with Sleeve; S-3276 Sleeve Part Number; N-076 Locknut; P-76 Lockwasher/Lockplate
Bore
13.938 Inch | 354.025 Millimeter
Length Thru Bore
11.867 Inch | 301.422 Millimeter