Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNP3048-815

SNP3048-815

SNP3048-815 ADAPTER ASSY ; NON RETURNABLE

Bearing Adapter Sleeve; 8-15/16" Bore; 5.44" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer

Part #

043631

BDI #

244202

PRICE
$ 2,984.58 / each
$ 3,372.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
12.712
UNSPSC
23153100
EAN
0782475028115
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
43631
Weight / LBS
28
Long Description
Bearing Adapter Sleeve; 8-15/16" Bore; 5.44" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Length Thru Bore
5.44 Inch | 138.176 Millimeter
Bore
8.938 Inch | 227.025 Millimeter